Shop All Protective Floor Coverings
Alturnamats
2x8 Ground Protection Mat, Hand Holes, 120 Ton, Black
Mfr # AM28S1
Zoro # G508420383
product price: $186.20
/ea
Free Shipping & Returns
$186.20
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
- Brand Alturnamats
- MFR # AM28S1
- Zoro # G508420383
- UPC # 812542021524
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries.These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes.AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad.*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
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
- KRUD KUTTER Carpet Cleaner, 1 gal., Fresh, Bottle (CR012)
- AERO Aero 5640 16 Oz. Spot Carpet And Upholstery Stain Remover; Aluminum Bottle (5640)
- GENUINE JOE Urinal Screen, Fresh Cotton, 7Wx7Lx25H, 12DZ, LBE (GJO00089)
- PROCTER & GAMBLE Swiffer Sweeper® 10" Wide Mop (PAG09060EA)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- PLASTICOVER Floor/Multi-Use Film, 36", 200 ft. (PCF360200)
- AMERICOVER Carpet Protection, Clear, 500 ft.L, 36 in.W (CCFR)
- TRIMACO Trimaco 41250 1 x 50 ft. 3 Mil Surface Protection Film (161965)
- TRIMACO 35" x 166' Red Rosin Paper (RF36)
- SURFACE SHIELDS Surface Sled Kit, 63 in.L, Red (SLEDKIT)
- RBL PRODUCTS CARPET PROTECTOR FILM 21 X 200 ROLL (424)
- Alturnamats Protective Floor Coverings