Shop All Protective Floor Coverings
Alturnamats
2x4 Ground Protection Mat, 120 Ton Capacity, 120 Ton, Black
Mfr # AM24S1
Zoro # G408420353
Free Shipping & Returns
$93.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Alturnamats
- MFR # AM24S1
- Zoro # G408420353
- UPC # 812542023108
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity mat boasting an aggressive diamond plate tread design and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries._x000D__x000D_These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes._x000D__x000D_AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad._x000D_*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Urinal Screen, Cucumber Melon, PK10 (36WE53)
- INTEPLAST GROUP 45 gal Trash Bags, 40 in x 46 in, Extra Heavy-Duty, 0.7 mil, White, 100 PK (WSL4046XHW-2)
- SPARTA Color Coded Upright Dustpan, Ora (361410EC24)
- ZEP Tile and Grout Cleaner, 1 qt., Bottle, PK12 (104601)
- ALTURNAMATS 2' x 4' Ground Protection Mat, 120 Ton Capacity, Black (AM24)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Red (NSR2720)
- PROBOARD 4ftx6ft (80 mil) Heavy Duty Temporary Floor Protection Sheet, Contractor Pallet, 150PK (PROBoard™)
- TRIMACO 24" x 180' Easy Mask .4-Mil Standard Grade Masking Film (62480)
- SURFACE SHIELDS Floor Protection, 96 In. x 300 Ft, Natural (WS96300)
- ZIP-UP 10Mil Fire Retardant Poly Floor Protector (ZFP10.3X100)
- PLASTICOVER Carpet Protection Film, 600ft, 25lb., Clear (PCC240600PP3)
- Alturnamats Protective Floor Coverings