Shop All Protective Floor Coverings
Alturnamats
2' x 4' Ground Protection Mat, 120 Ton Capacity, Black
Mfr # AM24
Zoro # G308420385
product price: $93.60
/ea
Free Shipping & Returns
$93.60
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
- Brand Alturnamats
- MFR # AM24
- Zoro # G308420385
- UPC # 812542021494
- Country of Origin United States
- Category Protective Floor Coverings
Description
AlturnaMATS is a high load capacity HDPE mat boasting an aggressive diamond plate tread design on both sides and a high load capacity ideal for use over soft or sensitive ground conditions in the construction, civil engineering, groundwork, and events industries.These rugged mats are made of 0.5in. 12.7 mm thick polyethylene making them virtually indestructible. AlturnaMATS can withstand loads of up to 120 tons*, and its flexible construction means that these mats will follow the contours of the ground to deliver a highly effective access solution over undulating or sloping ground conditions.Weighing just 86 lbs 39 kg at its maximum size and just 21.4 lbs 9.7 kg at its smallest, AlturnaMATS can be easily deployed and maneuvered without any special equipment with the added optional convenience of strategically positioned hand holes.AlturnaMATS can be connected together using our Turn-A-Links connectors to create a secure trackway or work pad.*Load bearing capacity issubject to ground conditions. Sizing is subject to a manufacturing variance of +/- 5%.
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
- KIMBERLY-CLARK PROFESSIONAL Scott Essential, Jumbo Coreless, 2 Ply, Continuous Sheets, White, 12 PK (07006)
- ASI GROUP ASI Roval Automatic Soap Dispenser 20364 (20364)
- 3M Desk and Office Spray Cleaner, 15 oz Aerosol Spray, PK12, 12PK (573)
- TOTERORPORATED 48GAL 2WHL Recyc Cart (25548-06BLU)
- WARP BROTHERS Warp Brothers 795-6X20-B 6Mil 20X100 Black Poly Cover (795-6X20-B)
- TRIMACO Self-Adhesive Containment Film, 2 ft. (396590)
- FLOORTEX Hometex Anti-Microb Bathroom Set, 2Ct (FRHMBRSET1)
- TRIMACO 36 in.X200' Prttv Carpet Film 3Mil (63620)
- PRO TECT ASSOCIATES INC. Pro Tech Poly-Craft Mask® Floor Protection, 36"W x 200'L Roll (PCM3-200)
- PLASTICOVER Floor Protection Mats, 3 ft, 7lb, White, PK2 (PCS240036-2W)
- PLASTICOVER Floor/Multi-Use Film, 24", 200 ft. (PCF240200)
- Alturnamats Protective Floor Coverings