Shop All Electromagnetic Lock Activation Devices
Altronix
Voltage Regulator, 3 Amp
Mfr # VR5BT
Zoro # G7010062
$69.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Module
- Output Current (Amps) 3
- Batteries Required Batteries Not Required
- Voltage Output 12V DC
- Standards CE, RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # VR5BT
- Zoro # G7010062
- UPC # 782239946662
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Enclosure Height (In.) | 3.75 in |
Enclosure Depth (In.) | 1 in |
Enclosure Width (In.) | 2.5 in |
Enclosure Depth | 3 13/16 in |
Enclosure Height | 1 in |
Overall Height | 1 in |
Enclosure Width | 2 1/2 in |
Overall Width | 2 1/2 in |
Overall Length | 3 13/16 in |
Details
Item | Voltage Regulator |
Type | Indoor Module |
Output Current (Amps) | 3 |
Batteries Required | Batteries Not Required |
Voltage Output | 12V DC |
Standards | CE, RoHS Compliant |
Number of Outputs | 1 |
Finish | Black |
Sub-Category | Power Conversion Module |
Input Voltage | 24V AC/DC |
Material | Plastic |
Voltage | 12V DC |
Product Type | Voltage Regulator |
ANSI/BHMA Finish | Unfinished |
Description
Voltage Regulator, Type Indoor Module, Material Plastic, Finish Black, Enclosure Depth (In.) 1, Enclosure Width (In.) 2-1/2, Enclosure Height (In.) 3-3/4, Batteries Required No, Number of Outputs 1, Input Voltage 24VAC or 24VDC, Voltage Output 12VDC, Output Current (Amps) 3, Standards CE Approved
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Madison Matte Black Steel Pull Handle 1 pc (N700-100)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DSTK626)
- STRATTEC 2019 - 2020 Chevrolet Colorado Silverado Tahoe Transponder Key w/ Logo HU100 10-Cut 593396 (STR-5933963)
- HES HES 1500 Series Electric Strikes, 12/24 VAC/VDC Stainless Steel (1500C-LM 630)
- ALTRONIX Lithium Battery 3V For At4/Pt2724/Pt724A (LB2032)
- ALTRONIX Power Dist Module 8 Output PTC (PD8ULCB)
- ALTRONIX Enclosure Xlg Fits 2- 12Ah Battery (BC400)
- ALTRONIX Power Conversion Module (VB1T)
- ALTRONIX Access Power Controller 8 PTC Trigger (ACM8CB)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 20V (TP1620)
- ROSSLARE FINGERPRINT BIOMETRICS WITH MIFAIRE RFID AND BEL-ID READER (ROS-AY-B9150BT)
- Altronix Electromagnetic Lock Activation Devices