Shop All Electromagnetic Lock Activation Devices
Altronix
Video Balun/Combiner
Mfr # HUBWAYAVPK
Zoro # G6693233
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Indoor Module
- Material Plastic
- Standards UL
- Finish Black
- Batteries Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # HUBWAYAVPK
- Zoro # G6693233
- UPC # 782239946976
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Video Balun/Combiner |
Type | Indoor Module |
Material | Plastic |
Standards | UL |
Finish | Black |
Batteries Required | No |
For Use With | Fixed / PTZ Analog Cameras |
Sub-Category | Video System Component |
Description
Video Balun/Combiner, Type Indoor Module, Material Plastic, Finish Black, Batteries Required No, Standards UL, For Use With Fixed / PTZ Analog Cameras
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 3 in 76 mm HeavyDuty Handrail Bracket, White (2281WV)
- BALDWIN Estate Bright Chrome Door Catches (0425.260)
- BARSKA Key Shelves with 101-200 Numbered Hooks, 10 shelves (AF13684)
- LCN 1460-3049/PA AL Door Closer Arms (1460-3049/PA 689)
- ALTRONIX Power Conversion Module (VR4T)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 40V (TP1640)
- ALTRONIX Lead Acid Battery- 12VDC/12Ah (BT1212)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- ALTRONIX Plug-in Transformr, 115V In, 16.5V Out, 20V (TP1620)
- ALTRONIX Enclosure Kit, X-Large (BC400SG)
- SDC Indoor Entry Check, 3 in. W (918U)
- Altronix Electromagnetic Locking Systems