Shop All Uninterruptible Power Supplies (UPS)
Altronix
UPS System, Out: 24V DC , In:110V AC
Mfr # OLS250
Zoro # G3196847
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 110V AC
- Output Voltage 24V DC
- Width 8 in
- Height 2.1 in
- Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # OLS250
- Zoro # G3196847
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 8 in |
Height | 2.1 in |
Depth | 5 in |
Details
Item | UPS System |
Input Voltage | 110V AC |
Output Voltage | 24V DC |
Input Current | 1.9 A @ 110V |
NDAA Compliant | Yes |
Product Name | OLS250 Proprietary Power Supply |
Protection Type | Thermal Overload, Short Circuit |
Input Voltage Type | AC |
Product Type | Proprietary Power Supply |
Package Contents | OLS250 Proprietary Power Supply, Battery Leads |
Compatibility | Access Control and Security System Accessories |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE ADAPTER 32MM F/43300 (LI43380)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- IFM Photoelectric Sensor, Rectangl, Reflective (O5P500)
- APC Smart UPS, Out: 208/230V AC , In:[seVoltCodes:208, seVoltCodes:230] (SMX2200HV)
- EATON UPS System, Tower, Out: 120V AC , In:120V AC (5P750)
- TRIPP LITE Smart UPS, 2.2 kVA, 6 Outlets, Tower, Out: 120V AC , In:120V AC (SMART 2200 NET)
- CYBERPOWER Standby UPS Battery Backup, 8 Outlets, 625 VA, 890 J (ST625U)
- EATON Eaton 5P 1500 Va Short Rack 2U (5P1500RC)
- APC Extension UPS Battery, 0 Outlets, Rack, Out: 120V DC (SMX120RMBP2U)
- EATON Eaton 5P 550Va Rackmount 1U Lcd 120V (5P550R)
- Altronix Uninterruptible Power Supplies (UPS)