Shop All Uninterruptible Power Supplies (UPS)
Altronix
UPS System, Out: 12/24V DC , In:120V AC
Mfr # OLS180
Zoro # G3196208
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 12/24V DC
- Width 4.5 in
- Height 1.8 in
- Depth 7.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # OLS180
- Zoro # G3196208
- Country of Origin Unknown
- Category Uninterruptible Power Supplies (UPS)
Dimensions
Width | 4.5 in |
Height | 1.8 in |
Depth | 7.3 in |
Details
Item | UPS System |
Input Voltage | 120V AC |
Output Voltage | 12/24V DC |
Input Current | 1.9 A @ 110V |
Product Type | Proprietary Power Supply |
Input Voltage Type | AC |
Form Factor | Board |
Package Contents | OLS180 Proprietary Power Supply, Battery Leads |
NDAA Compliant | Yes |
Plug/Connector | On/Off Switch |
Product Name | OLS180 Proprietary Power Supply |
Protection Type | Short Circuit, Thermal Overload |
Compatibility | Access Control and Security System |
Amps | 5.1-10.0 |
Battery Charging | Yes |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAGO Push-In Connector, Red, 0.73", 600V (2773-404)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 3/0, PK10 (123209-010)
- GE Lighting Contactor Aux Contact Block, 1P (CR460XB1)
- UE UNITED ELECTRIC 0250F 125250VAc Temperature Controller (800G-6CS)
- TRIPP LITE Line Interactive UPS, 900VA, 12 Outlets, Desktop/Tower, Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET900U)
- TRIPP LITE Line Interactive UPS, 550VA, 10 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPINTERNET550U)
- TRIPP LITE Smart UPS, 1000VA, 6 Outlets, Tower, Out: 110/120/127V AC , In:100/110/120/127V AC (SU1000XLCD)
- APC UPS System, 6000VA, 6 Outlets, Rack/Tower, Out: 208/240V AC , In:208/240V AC (SRT6KRMXLT)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- TRIPP LITE UPS System, 750VA, 6 Outlets, Tower, Out: 110/115/120V , In:120V AC (TRPSMART750USB)
- APC UPS System, 350VA, 6 Outlets, Out: 120V , In:120V AC (BK350)
- Altronix Uninterruptible Power Supplies (UPS)