Shop All Plug-In Power Supplies
Altronix
TRANSFORMER PLUG IN, 24VAC/40VA UL LISTED, USE W/SMP CLASS 2
Mfr # 231055
Zoro # G7069502
product price: $26.79
/ea
Sold in multiples of 25 for $669.75
$669.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120AC
- Output Voltage 24AC
- Product Type Plug-In Power Supply - No Enclosure
- Amps 1.1-2.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # 231055
- Zoro # G7069502
- Country of Origin Unknown
- Category Plug-In Power Supplies
Details
Item | Transformer |
Item - Transformer | Transformer |
Input Voltage | 120AC |
Output Voltage | 24AC |
Product Type | Plug-In Power Supply - No Enclosure |
Amps | 1.1-2.0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 22AH GEL Replacement Battery for Amstron AP-12180NB-H - 4PK (MAX3971207)
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- ULTRALAST Battery 3.2 Volt Lithium, Lithium Iron Phosphate (LiFeP04) Ultralast Solar Lighting Battery (UL14500SL-2P)
- STEREN HDMI Economy Cable, 3ft (526-203BK)
- ZORO SELECT Plug-In Charger, EU, Wall, 9V DC, Neg (11Y725)
- MG ELECTRONICS 12VDC 3A Plug in power supply, w/6' wire, 2.1mm barrel plug (SPS-12DC-3A)
- PERKY-PET White Farm House Brd Fdr (WFH001)
- QNAP Power Adpator For Intel 2-Bay (SP-2BAY-ADAPTOR-90W)
- DICKSON Plug-In Charger, 120/240VAC (R180)
- SECURITRON 6A Power Supply, Gray, Includes Enclosure, 8, Fused (AQD6-8F8R1)
- EREPLACEMENTS Ereplacements Comp Mon Ac Adpt (CH-1205-ER)
- Altronix Plug-In Power Supplies