Shop All Transformers
Altronix
Transformer, 24V AC, 120V AC
Mfr # 365366
Zoro # G7074664
Sold in multiples of 25 for $1,784.75
$1,784.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- Input Voltage 120AC
- Output Voltage 24AC
- Product Type Wire-In Power Supply - No Enclosure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # 365366
- Zoro # G7074664
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V AC |
Input Voltage | 120AC |
Output Voltage | 24AC |
Product Type | Wire-In Power Supply - No Enclosure |
Amps | 5.1-10.0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 500 ft. L (5502-45-00)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YA27LBOX)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 30A, 600V AC, Non-Indicating (JLLS030)
- ABB 5PK 12 Conduit Clamp (E977DC-CTN)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300E)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120/240V AC, 240/480V AC (MT0500M)
- Altronix Power Distribution