Shop All Transformers
Altronix
Transformer, 24V AC, 120V AC
Mfr # 338499
Zoro # G7071688
Sold in multiples of 25 for $1,304.75
$1,304.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 120V AC
- Output Voltage - Transformer 24V AC
- Input Voltage 120AC
- Output Voltage 24AC
- Amps 3.1-4.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # 338499
- Zoro # G7071688
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Input Voltage - Transformer | 120V AC |
Output Voltage - Transformer | 24V AC |
Input Voltage | 120AC |
Output Voltage | 24AC |
Amps | 3.1-4.0 |
Product Type | Wire-In Power Supply - No Enclosure |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 2.5mm2, 3 levels connected, 6 points, set of 10 (NSYTRV26T)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 8A, 600V AC, Indicating (AJT8)
- MONOPRICE Ethernet Cable, Cat 5e, Green, 7 ft. (2140)
- LEGRAND Device Box, PVC, Boxes (2347-2)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 28V AC, 115V AC (T2856)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24/28V AC, 120V AC (T2428100)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- ALTRONIX Control Transformer, 300 VA, 115 °C, 24/28V AC, 115V AC (T2428300E)
- GLOBE ELECTRIC 8V16V24V Transformer (SL-125-02)
- Altronix Power Distribution