Shop All Electromagnetic Lock Power Supplies
This Product is Discontinued
Altronix
Timer, Multifunction, 12/24VDC (Discontinued)
Mfr # 6062
Zoro # G3490785
This Product is Discontinued
Key Features
- Sub-Category Timer
- Width (In.) 2.5 in
- Batteries Required No
- Type Timer
- Height (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # 6062
- Zoro # G3490785
- UPC # 782239932016
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 2.5 in |
Height (In.) | 0.75 in |
Length (In.) | 3 in |
Details
Sub-Category | Timer |
Item | Time r- Multifunction, 12/24VDC |
Batteries Required | No |
Type | Timer |
Material | Phenolic or Fiberglass |
Input Voltage | 12/24 V DC |
Description
Timer Multifunction, 12/24Vdc, Type Timer, Material Phenolic or Fiberglass, Length 3.00 In, Width 2.50 In, Height 0.75 In, Input Voltage 12/24 VDC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.