Shop All Electromagnetic Lock Power Supplies
Altronix
Timer- Annual Event 1Ch 365 Day/24 Hr.
Mfr # PT724AE
Zoro # G6215264
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Timer
- Input Voltage 12/24 AC/DC
- Finish Gray
- Type Timer
- Enclosure Height (In.) 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PT724AE
- Zoro # G6215264
- UPC # 782239934584
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 8.5 in |
Enclosure Depth (In.) | 3.5 in |
Enclosure Width (In.) | 7.5 in |
Overall Width | 7 1/2 in |
Overall Height | 8 1/2 in |
Details
Item | Timer |
Sub-Category | Timer |
Input Voltage | 12/24 AC/DC |
Finish | Gray |
Type | Timer |
Material | Steel |
Input Frequency (Hz) | 60 |
Batteries Required | Yes |
Includes | Battery Leads |
Features | 10 Programmable Holiday Dates Per Channel, 50 Individually Programmed Daily/Weekly Events Per Channel, Block Programming Capacity, EE Prom Memory, Standard or Daylight Savings Time Settings |
Product Type | Timer |
Description
Timer, For Use With -, Features 10 Programmable Holiday Dates Per Channel, 50 Individually Programmed Daily/Weekly Events Per Channel, Block Programming Capacity, EE Prom Memory, Standard or Daylight Savings Time Settings, Includes Battery Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RING WiFi Video Doorbell Wired Black (RINB08CKHPP52)
- HARDWARE RESOURCES 16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-16)
- DELTANA Flush Ring Pull, 1-3/4" X 1-3/8" Bright Chrome (FRP175U26)
- ZORO SELECT O-Ring, Buna N, 1.5mm W, PK50 (M38801.015.0050)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULB)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- ALTRONIX Power Supply 8PTC 6-15VDC @ 4A (ALTV615DC8ULCB)
- ALTRONIX Power Supply 12VDC (AL100UL)
- ALTRONIX Power Supply /Fire 24VDC @ 10A (AL1024ULXR)
- Altronix Electromagnetic Lock Power Supplies