Shop All Electromagnetic Lock Power Supplies
Altronix
Timer- Annual Event 1Ch 365 Day/24 Hr.
Mfr # PT724A
Zoro # G1218576
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Timer
- Material Phenolic or Fiberglass
- Length (In.) 5.25 in
- Batteries Required Yes
- Input Voltage 12/24 AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PT724A
- Zoro # G1218576
- UPC # 782239932351
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Length (In.) | 5.25 in |
Height (In.) | 1.1 in |
Width (In.) | 3 in |
Overall Height | 1 in |
Overall Width | 5 1/4 in |
Details
Item | Timer |
Sub-Category | Timer |
Material | Phenolic or Fiberglass |
Batteries Required | Yes |
Input Voltage | 12/24 AC/DC |
Type | Timer |
Input Frequency (Hz) | 60 |
Features | 10 Programmable Holiday Dates Per Channel, 50 Individually Programmed Daily/Weekly Events Per Channel, Block Programming Capacity, EE Prom Memory, Standard or Daylight Savings Time Settings |
Product Type | Timer |
Description
Timer, For Use With -, Features 10 Programmable Holiday Dates Per Channel, 50 Individually Programmed Daily/Weekly Events Per Channel, Block Programming Capacity, EE Prom Memory, Standard or Daylight Savings Time Settings, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE LFIC Cylinder Housing, Satin Chrome, 6 Pins (30-137 626)
- COMPONENT HARDWARE Flush To 3/8" Offset Satin S/S HD Walk-I (W99-3800-SS)
- ZORO SELECT Face Guide, Tube Balance, 1/2" L (76-600)
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1" (7 FT BS-100-BLK)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- ALTRONIX ; AL175ULX Power Supply (ALT-AL175ULX)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULB)
- ALTRONIX Power Conversion Module (VR1)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- SECURITRON Power Supply, Steel, 14" L, 14" W, 4.75" H (AQS2410B)
- Altronix Electromagnetic Locking Systems