Shop All Electrical Enclosures
Altronix
Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D
Mfr # Trove2V2
Zoro # G5413899
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27-1/4 in
- Depth 6-1/2 in
- Material of Enclosure Steel
- Color Silver
- Finish Powder Coateded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # Trove2V2
- Zoro # G5413899
- Country of Origin United States
- Category Electrical Enclosures
Dimensions
Height | 27-1/4 in |
Depth | 6-1/2 in |
Overall Height | 27 1/4 in |
Width | 21.5 in |
Length | 21.50" |
Overall Width | 21 1/2 in |
Overall Depth | 6 1/2 in |
Details
Item | Trove Enclosure |
Item - Electrical Enclosure | Trove Enclosure |
Material of Enclosure | Steel |
Color | Silver |
Finish | Powder Coateded |
Includes | Backplane, Cam Lock, Mounting Hardware, Tamper Switch |
Features | Use With HID/Vertx Access Systems, Mfr. No. TV2, TMV2, V100, V200, V300, V1000, V2000 |
For Use With | Altronix and Vertx boards |
Description
Trove Enclosure, Overall Height 27 1/4 in, Overall Depth 6 1/2 in, Overall Width 21 1/2 in, Features Use With HID/Vertx Access Systems, Mfr. No. TV2, TMV2, V100, V200, V300, V1000, V2000, Finish Powder Coated, Includes Backplane, Cam Lock, Mounting Hardware, Tamper Switch, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Terminals, For Mfr. No. 3RM1 (3ZY11312BA00)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C712)
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T908)
- ALTRONIX Steel Trove Enclosure, 27-1/4 in H, 6-1/2 in D (Trove2M2)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J60604CHSCWW)
- NVENT HOFFMAN Mild Steel Concept Enclosure, 16 in H, 6 in D (CFM16126)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J181608FCHSCWW)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, 4, Non Hinged Clamp (BN4121206CH)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 4; 12; 13, Non Hinged Clamp (BN4161406CH)
- WIEGMANN Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208G)
- Altronix Electrical Enclosures