Shop All Electromagnetic Lock Activation Devices
Altronix
Snap Track For Rb7/Rboc7
Mfr # ST2
Zoro # G8631831
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Component Accessories
- Material Plastic
- Height (In.) 0.6 in
- Length (In.) 6 in
- Width (In.) 3.375 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # ST2
- Zoro # G8631831
- UPC # 782239931927
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Height (In.) | 0.6 in |
Length (In.) | 6 in |
Width (In.) | 3.375 in |
Details
Item | Snap Track For Rb7/Rboc7 |
Type | Component Accessories |
Material | Plastic |
Batteries Required | No |
Sub-Category | Component Accessory |
Description
Snap Track For Rb7/Rboc7, Type Component Accessories, Material Plastic, Length (In.) 6, Width (In.) 3-3/8, Height (In.) 3/5, Batteries Required No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 220897 Screw Hook Zinc .37 x 8 In. (TO110969)
- HARDWARE RESOURCES Double Can Top-Mount Trashcan Pullout for 15" Opening (CAN-TMDSC-15)
- NELSON SHIMS 42PK38x138x12 Shim (CSH12/42/12/48 B)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Brushed Oil Rubbed Bronze Square Glendale Cabinet Pull (525-96DBAC)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- ALTRONIX 8A Nac Extender 4 Class A/B (AL842ULADA)
- ALTRONIX Timer- Annual Event 2Ch 365 Day/24 Hr. (PT2724)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- ALTRONIX Enclosure Kit (BC400SR)
- ALTRONIX 6 Ft. 2-Leads Line Cord (LC1)
- LOCKNETICS Push Plate Switch, Narrow (PPH-50)
- Altronix Electromagnetic Lock Activation Devices