Shop All Transformers
Altronix
SMP3ET, 16VDC INPUT FROM TP1640 TRANSF, 6OR12VDC OUTPUT SEL
Mfr # CS101798
Zoro # G7124827
Sold in multiples of 25 for $3,424.75
Free Shipping & Returns
$3,424.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Wire-In Power Supply - No Enclosure
- Amps 2.1 TO 3.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # CS101798
- Zoro # G7124827
- Country of Origin Unknown
- Category Transformers
Details
Item | Transformer |
Product Type | Wire-In Power Supply - No Enclosure |
Amps | 2.1 TO 3.0 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Circuit Breaker, 60A, 2 Pole, 120/240V AC (R00-LB260-0TR)
- EATON WIRING DEVICES SWTCH DECR SP WHT15A10PK (05601-2WM)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (XTMC9A10B)
- ZORO SELECT Strut Chan, 2 ft.L, Solid, Pre-Glvnzd Steel (FS-200 PG 24.00)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 28V AC, 115/220V AC (T28140D)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 24V AC, 115/220V AC (T24130D)
- ALTRONIX Class 2 Transformer, 57 VA, Not Rated, 49 °C, 16V AC, 115V AC (T1656)
- ALTRONIX Class 2 Transformer, 100 VA, Not Rated, 49 °C, 16V AC, 115V AC (T16100)
- ALTRONIX Control Transformer, 175 VA, 115 °C, 24/28V AC, 115V AC (T2428175C)
- ALTRONIX Class 2 Transformer, 24/28VAC, 100 VA (T2428100C)
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- Altronix Power Distribution