Shop All Electromagnetic Lock Activation Devices
Altronix
Siren Driver 6-12VDC 2 Ch Low Current
Mfr # ALSD2
Zoro # G1579137
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Siren Driver
- Includes Tape
- Length (In.) 1.75 in
- Height (In.) 1.1 in
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # ALSD2
- Zoro # G1579137
- UPC # 782239930159
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Length (In.) | 1.75 in |
Height (In.) | 1.1 in |
Width (In.) | 2.75 in |
Enclosure Depth | 1 1/8 in |
Overall Length | 1 1/8 in |
Enclosure Height | 1 3/4 in |
Overall Width | 2 3/4 in |
Enclosure Width | 2 3/4 in |
Overall Height | 1 3/4 in |
Details
Item | Siren Driver 6-12VDC 2 Ch Low Current |
Type | Siren Driver |
Includes | Tape |
Standards | RoHS Compliant |
Batteries Required | Batteries Not Required |
Input Voltage | 6/12V DC |
Sub-Category | Siren Driver |
Material | Phenolic/Fiberglass |
Product Type | Siren Driver |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Unfinished |
Description
Siren Driver 6-12Vdc 2 Ch Low Current, Type Siren Driver, Material Phenolic or Fiberglass, Length 1.75 In, Width 2.75 In, Height 1.10 In, Input Voltage 6/12VDC, Includes Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Electric Door Operator, Slvr, 18-1/4 in. L (4631-3971 AL)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Steel Shackle, 1/2 in W (7)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (A40S LEV 626)
- ROSSLARE *REPLACES AT-R11* PROX CARD 125KHZ EM ASK ID# IN. ISO (ROS-AT-ERS-26A-3001)
- ALTRONIX Video Balun/Combiner For 24Vac Cameras (HUBWAYAV)
- ALTRONIX Power Dist Module 8 Output PTC (PD8ULCB)
- ALTRONIX Snap Track For Rb7/Rboc7 (ST2)
- ALTRONIX 8A Nac Extender 4 Class A/B (AL842ULADA)
- ALTRONIX 1- Din Rail Mounting Kit (DK1)
- ALTRONIX 1 - 8 In Battery Jumper, Yellow (BL4)
- BEA Motion Sensors (10BODYGUARDT)
- Altronix Electromagnetic Locking Systems