Shop All Cooling Equipment Relays
Altronix
Sensitive Relay 12/24VDC 30Ma SPDT, Relay, -
Mfr # RBTUL
Zoro # G7124573
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Relay
- Input Voltage 12/24V DC
- Standards UL365
- Height (In.) 1.25 in
- Sub-Category Relay Module
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # RBTUL
- Zoro # G7124573
- UPC # 782239931033
- Country of Origin United States
- Category Cooling Equipment Relays
Dimensions
Height (In.) | 1.25 in |
Width (In.) | 2.0 in |
Length (In.) | 2.75 in |
Details
Item | Sensitive Relay 12/24VDC 30Ma SPDT |
Type | Relay |
Input Voltage | 12/24V DC |
Standards | UL365 |
Sub-Category | Relay Module |
Material | Phenolic or Fiberglass |
Batteries Required | No |
Description
Sensitive Relay 12/24Vdc 30Ma SPDT, Type Relay, Material Phenolic or Fiberglass, Length 2.75 In, Width 2.00 In, Height 1.25 In, Input Voltage 12/24VDC, Standards UL365
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 30 in.dia. (41TH83)
- PORTALS PLUS Roof Flashing With Adhesive Tape Ring, Medium, Black EPDM, 1"-6" (42510)
- FIELD CONTROLS Power Venter, 115, Galvanized Steel, 7 1/2 in H. (PVG-300)
- AIR HANDLER 3-Ply Link Air Filter, 25x16", 32" Length (2DXC2)
- ALTRONIX Relay Module 6/12/24VDC 30Ma DPDT, Relay, - (RBST)
- ALTRONIX Sensitive Relay 12/24VDC 18Ma DPDT, Relay, - (RBSNTTL)
- ALTRONIX Relay Module Heavy Load 12/24V 95Ma SPDT, Relay, - (RB30)
- ALTRONIX Relay Module 24Vac 45 mA DPDT (RAC24)
- ALTRONIX Din Rail Relay Module 24VDC 43Ma DPDT, Relay, - (RDC24)
- ALTRONIX Sensitive Relay Module 12/24VDC 15Ma DPDT, Relay, - (RBSN)
- SCHNEIDER ELECTRIC Damper Actuator, Less Linkage, 5 to 10 psi (M572-3308)
- Altronix Cooling Equipment Relays