Shop All General Purpose Relays
Altronix
RELAY MODULE, BREAKAWAY (6), 12/24VDC, SPDT @ 10A, 120VAC/28VDC
Mfr # 266215
Zoro # G7059422
product price: $45.89
/ea
Sold in multiples of 25 for $1,147.25
$1,147.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12/24DC
- Amps 5.1-10.0
- Product Type Power Supply Accessory
- Output Voltage 12/24DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # 266215
- Zoro # G7059422
- Country of Origin Unknown
- Category General Purpose Relays
Details
Input Voltage | 12/24DC |
Amps | 5.1-10.0 |
Product Type | Power Supply Accessory |
Output Voltage | 12/24DC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Surge Protector Strip, 12 Outlet, Black (IBR12)
- BURNDY AL Compression Adapter, 0.60inWx1.85inL (AYP2)
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Gauge: 14 (FS-500SS GR 60.00)
- LEVITON Clamlite Plug 2Wire Blk (037-00101-2EP)
- FUNCTIONAL DEVICES-RIB Wireless Lighting Relay, Transceiver/Repeater, 208 Vac Input, SPDT rel (FDLR20C)
- QUALITROL RAPID PRESSURE RISE 480V-AC OTHER RELAY (910-006-63)
- TACO Sr024-001Rp 24 Volt Replacement (SR024-001R)
- SCHNEIDER ELECTRIC Protection accessories, Harmony Electromechanical Relays, with varistor, for RPZ RXZ sockets, 110...240V AC DC (RXM021FP)
- WEIL MCLAIN 510312167 Trans W/Relay 24V/Pi (510312167)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- HORNER Operator Interface Panel (HE500TIU050H)
- Altronix General Purpose Relays