Shop All General Purpose Relays
Altronix
RELAY MODULE, 12 VDC OR 24 VDC, SELECTABLE
Mfr # 276547
Zoro # G7073447
original price:
$19.68
9% off
Sold in multiples of 25 for $443.75
$443.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.1-2.0
- Input Voltage 12/24DC
- Output Voltage 12/24DC
- Product Type Power Supply Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # 276547
- Zoro # G7073447
- Country of Origin Unknown
- Category General Purpose Relays
Details
Amps | 1.1-2.0 |
Input Voltage | 12/24DC |
Output Voltage | 12/24DC |
Product Type | Power Supply Accessory |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB 01Bdc Enclosed Relay, Class 2 (RIB01BDC)
- EATON BUSSMANN Semiconductor Fuse, FWC-A10F Series, 10A, Fast-Acting, 600V AC, Cylindrical (FWC-10A10F)
- ERICSON 30A Locking Connector 4P 4W 120/208VAC L18-30R YL (2630-CW6P-AM)
- HONEYWELL Limit Switch Acuator Roller Lever (LSZ51B)
- HELLA Relay 12V 30A Spst D Electrics, 933791091 (933791091)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- CARRIER 24V COIL 2POLE FAN RELAYS (P283-0340)
- HONEYWELL L8148J1009 Aquastat Relay (L8148J1009)
- AUTOMATION SYSTEMS INTERCONNECT Relay, Relay 120V, Interposing Relay 120Vac/dc, Low Profile Height, SPDT, 120Vac/dc Coil, 6A 250Vac (ASI328040)
- BURNHAM 80160744 Press Switch, Fixed Set (80160744)
- SCHNEIDER ELECTRIC Controller, Modicon MCM, 8 inputs 2 outputs, monitors expansion modules, screw (XPSMCMCP0802)
- Altronix General Purpose Relays