Shop All General Purpose Relays
Altronix
RELAY AND BASE MODULE
Mfr # 518910
Zoro # G7077954
product price: $28.99
/ea
Sold in multiples of 5 for $144.95
$144.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 1.1-2.0
- Input Voltage 12DC
- Output Voltage 12DC
- Product Type Power Supply Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # 518910
- Zoro # G7077954
- Country of Origin Unknown
- Category General Purpose Relays
Details
Amps | 1.1-2.0 |
Input Voltage | 12DC |
Output Voltage | 12DC |
Product Type | Power Supply Accessory |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE One Hole Lug Compression Connector, 2 AWG (4902-525-001F)
- 3M Shrink Tubing, 0.375in ID, Blue, 200ft, PK3 (FP301-3/8-200'-BLUE-SPOOL)
- LEVITON Receptacle (8460)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- HONEYWELL L8124L1011 Triple Aquastat (L8124L1011)
- ATC 405C 1/16 DIN Timer with Instantaneous Relay (405C-100-F-1-X)
- GE Auxiliary 48VDc Other Relay (12HFA51A44)
- OMRON SUPER MY (MY4N DC100/110 (S))
- MOORE Constant Differential 1/4In Npt Pneumatic Relay (62VA)
- HONEYWELL R8222U1079 24 Vac General (R8222U1079)
- HONEYWELL C7041C2003 Duct Sensor Replaces (C7041C2003)
- Altronix Electrical Relays