Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER, UL WITH CABINET LOCK, 12VDC 10A
Mfr # AL1012ULX
Zoro # G0772808
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Proprietary Power Supply
- Input Current 1.9 A @ 110V
- Input Voltage 110 V AC
- Output Voltage 12 V DC @ 10 A
- Height 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL1012ULX
- Zoro # G0772808
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 15.5" |
Depth | 4.5" |
Width | 12.2" |
Details
Product Type | Proprietary Power Supply |
Input Current | 1.9 A @ 110V |
Input Voltage | 110 V AC |
Output Voltage | 12 V DC @ 10 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICOM Charger, For Mfr. No. IC-M37,110VAC, 3" H (BC235)
- HAMMOND 1U ADJ DEPTH 18-25 SOLID SHLF (ADSU1825BK)
- BUGATTI Carrying Case (Backpack) for 15.6" Notebook - Black (BUGBKP106BK)
- MIGHTY MAX BATTERY 6V 4.5AH New Battery for Hubbell 0120255 or Dual-Lite 12-255 - 6 Pack (ML4-6MP687239)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- INTELED LED Intelatrax Power Cord with Plug in White (786PWC-WHT)
- PERLE SYSTEMS Uno-Ps/2Ac/24Dc/90W/C2Lps Power Supply (29043718)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- ADD-ON Addon Hp H6Y88Aa Compatible 45W 19.5V At 2.31A Laptop Power Adapter (H6Y88AA-AA)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/10/Co Power Supply (23209118)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- Altronix Computer Power Supplies