Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply/Charger Board
Mfr # SMP7PM
Zoro # G7516792
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Type Power Supply/Charger Board
- Width (In.) 4 in
- Includes Battery Leads, Cam Lock
- Length (In.) 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP7PM
- Zoro # G7516792
- UPC # 782239930753
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Width (In.) | 4 in |
Length (In.) | 7 in |
Height (In.) | 1.5 in |
Width | 3" |
Depth | 3.5" |
Height | 2" |
Overall Width | 7 1/16 in |
Overall Length | 4 1/4 in |
Overall Height | 2 1/8 in |
Enclosure Depth | 4 1/4 in |
Enclosure Height | 2 1/8 in |
Enclosure Width | 7 1/16 in |
Description
Power Supply 12Vdc Or 24Vdc @ 6A Supervised, Type Power Supply/Charger Board, Material Phenolic or Fiberglass, Length 7.00 In, Width 4.00 In, Height 1.50 In, Input Voltage 24VAC to 28VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Includes Battery leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Tell Pro Line, Grade 1 Entry Lever, ANSI Strike, 2-3/4 Backset, US26D Satin Chrome Finish, Schlage (L1053-26D)
- SECURAM ScanLogic SMART - Chrome (SRAM-FPC-1701A-B22-C-II-CH)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- DORMAKABA MULTI-HOUSING Dormakaba MIFARE Plus, 4K Memory, Gray Finish (12640-P44-GY)
- ALTRONIX Access Power Controller 8 Fused Trigger (ACM8)
- ALTRONIX Power Supply 8Out 12VDC Or 24VDC @ 4A (ALTV1224DC)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV9D)
- ALTRONIX Power Supply 4 Fuse 24VDC @ 10A (AL1024ULXPD4)
- ALTRONIX Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A (AL400ULPD8CB)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- Altronix Electromagnetic Locking Systems