Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply/Charger, 8 Fuse, 12VDC, 6 Amp
Mfr # AL600ULACMJ
Zoro # G6565946
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- For Use With Access Control Devices
- Input Voltage 115V AC
- Batteries Required Batteries Required
- Output Current (Amps) 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL600ULACMJ
- Zoro # G6565946
- UPC # 782239937226
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 14.5 in |
Enclosure Height (In.) | 18 in |
Enclosure Depth (In.) | 4.6667 in |
Width | 14.5" |
Depth | 4.6" |
Height | 18" |
Overall Width | 14 1/2 in |
Overall Height | 18 in |
Enclosure Width | 14 1/2 in |
Enclosure Height | 18 in |
Enclosure Depth | 4 5/8 in |
Overall Length | 4 5/8 in |
Description
Power Supply/Charger, Type Indoor Wall Mount, Material Steel, Finish Gray, Enclosure Depth (In.) 4-2/3, Enclosure Width (In.) 14-1/2, Enclosure Height (In.) 18, Batteries Required No, Number of Outputs 8, Input Voltage 115VAC, Voltage Output 12VDC or 24VDC, Output Current (Amps) 6, Input Frequency (Hz) 60, Standards UL, cUL, For Use With Access Control Devices, Includes Battery Leads and Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: NEW: Acura TL (2009-2014) 4-Button Smart Key / PN: 72147-TK4-A71 / M3N5WY8145 (Driver 1) (RSK-ACU-8145-1)
- ZORO SELECT O-Ring Asst, Buna, 436 Pcs, 36 Szs (3CWA5)
- WESLOCK DBL CYL Premiere Deadbolt ADJ Latch Deadbolt Strike Oil Rubbed Bronze (01772-1-1SL23)
- MAG-MATE Magnetic Latch Set, 37 lb. Pull Force (ML098)
- ALTRONIX Access Power Controller 8 Fused Trigger (ACM8)
- ALTRONIX Power Supply Board, 12VDC @ 10A (AL1012ULXB)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Power Conversion Module (VR1)
- ALTRONIX Power Supply/Charger Board (SMP7PM)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- SDC Power Supply, 11.50 in. L, 11.50 in. W (631RF)
- Altronix Electromagnetic Lock Power Supplies