Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER - 6VDC, 12VDC OR 24VDC @ 2.5 AMP, ENCL. 8.5"H X
Mfr # SMP3E
Zoro # G0756893
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Width 7.5"
- Height 8.5"
- Product Type Proprietary Power Supply
- Compatibility Access Control System, Security and CCTV System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP3E
- Zoro # G0756893
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 3.5" |
Width | 7.5" |
Height | 8.5" |
Details
Product Type | Proprietary Power Supply |
Compatibility | Access Control System, Security and CCTV System |
Description
The ALTRONIX brand POWER SUPPLY/CHARGER is a proprietary power supply with a depth of 3.5", width of 7.5", and height of 8.5". It has a 6VDC, 12VDC, or 24VDC @ 2.5 AMP output.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOVO 100 Stereo Usb Hs (4XD0X88524)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC SU1400RMBX120 (ML7-120155)
- ILC Replacement for Cisco Gp-s10-374192-010h Battery (GP-S10-374192-010H BATTERY CISCO)
- JBL JR 310 Youth On Ear Wired Headphones, Red (JBLJR310REDAM)
- SOLAHD Power Supply 24V, 100W, 4A (SVL424100)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MFATX25P8 Athena 250W Flex ATX Power Supply (AP-MFATX25P8)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-NI10)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- ANTAIRA 240 Watt Series / 48 VDC / 5.0 Amps Industrial Slim High-Efficiency Single Output Power Supply (SDR-240-48)
- Altronix Computer Power Supplies