Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER-4 AMP O, 4 AMP OR 24VDC 3 AMP WITH ACM
Mfr # AL400ULACMCB
Zoro # G0772573
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Current 1.9 A @ 110V
- Depth 4.5"
- Product Type Proprietary Power Supply
- Input Voltage 110 V AC
- Height 15.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL400ULACMCB
- Zoro # G0772573
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 4.5" |
Height | 15.5" |
Width | 12.2" |
Details
Input Current | 1.9 A @ 110V |
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Compatibility | Mag Lock, Electric Strike, Magnetic Door Holder |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL Specialty Keyless Entry Battery (DL2025B2PK)
- KLEIN TOOLS Bluetooth® Jobsite Earbuds (AESEB1)
- ADIPRO 24/4 C5E CMR/FT4 WHT 1M BOX UL/ETL 100% COPPER (0E-CAT5RWH)
- MONOPRICE Select Wireless Ergonomic Mouse (15910)
- PERLE SYSTEMS Uno-Ps/2Ac/24Dc/90W/C2Lps Power Supply (29043718)
- BLACK BOX Wallmount Power Supply W/Clips (PS1002-R2)
- ADD-ON Dell F7970 Comp 19.5V 65W Power Adapter (F7970-AA)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- INTELED LED Intelatrax Power Cord with Plug in White (786PWC-WHT)
- PERLE SYSTEMS Trio-Ps-2G/3Ac/24Dc/20 Power Supply (29031558)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- Altronix Computer Power Supplies