Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER-24VDC, 10 AMP WITH ACM8 POWER CONTR
Mfr # AL1024ULACMCB
Zoro # G0768994
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 4.5"
- Product Type Proprietary Power Supply
- Input Voltage 110 V AC
- Height 15.5"
- Input Current 4.4 A @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL1024ULACMCB
- Zoro # G0768994
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 4.5" |
Height | 15.5" |
Width | 12.2" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Input Current | 4.4 A @ 110V |
Output Voltage | 24 V DC @ 10 A |
Compatibility | Mag Locks, Electric Strikes, Magnetic Door Holders |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERALD Tilt TV Wall Mount For 26"-55" TVs (SM-918-9009)
- ILC Replacement for Cameron Nuflo 9a-100005111 Battery (9A-100005111)
- EXELL BATTERY 101pc Essential Batteries Kit L1154 L626 & Watch Opener (EB-KIT-144)
- MIGHTY MAX BATTERY 12V 7Ah SLA Battery Replacement for Sigmas SP12-7.5 (ML7-1219112140)
- TOTAL MICRO TECHNOLOGIES 90W Total Micro Ac Adapter For Dell (332-1833-TM)
- EREPLACEMENTS Ereplacements AC0655517E 65 Watt AC Adapter (AC0655517E)
- SOLAHD Din Rail Power Supply, 20 A, 480 W (SVL2024100)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- AXIOM MANUFACTURING Axiom 12-Watt Usb Adapter For Apple (MD836LL/A-AX)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- Altronix Computer Power Supplies