Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER 12VDC OR, 24VDC @ 6 AMP AC AND BATTERY
Mfr # AL600ULB
Zoro # G0772546
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.3"
- Input Voltage 28 V AC
- Depth 7.1"
- Height 2.3"
- Product Type Proprietary Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL600ULB
- Zoro # G0772546
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 4.3" |
Depth | 7.1" |
Height | 2.3" |
Details
Input Voltage | 28 V AC |
Product Type | Proprietary Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for APC BK300C - 8 Pack (ML7-12MP83155)
- ENS SERIES 5MP IP Panovu Camera 2.8-12 Motorized Lens (SIPSP5(4)/MZ)
- MIGHTY MAX BATTERY YTX20L-BS Battery for Yamaha 1300 XVZ13 Royal Star/Venture 96-12 (YTX20L-BS152)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- ADD-ON Addon Lenovo 4X20M26268 Compatible 65W 20V At 3.25A Usb-C Laptop (4X20M26268-AO)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MP4ATX30 Micro ATX 300W replacement (AP-MP4ATX30)
- THERMALTAK Thermaltake Toughpower Gf A3 Gold 850W - Tt Premium Edition - Power (PS-TPD-0850FNFAGU-L)
- Altronix Computer Power Supplies