Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER 12VDC, AT 1 AMP SUPERVISED, BOARD ONLY
Mfr # PM212
Zoro # G0764505
product price: $40.19
/ea
Sold in multiples of 3 for $120.57
$120.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output Voltage 12 V DC @ 1 A
- Depth 5.3"
- Product Type Proprietary Power Supply
- Height 1.5"
- Width 2.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # PM212
- Zoro # G0764505
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 5.3" |
Height | 1.5" |
Width | 2.8" |
Details
Output Voltage | 12 V DC @ 1 A |
Product Type | Proprietary Power Supply |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Desktop Switch, 2 Port Kvm, Black (B004-VUA2-K-R)
- KENWOOD Headset, Over the Head, On Ear, Black (KHS-7)
- TRIPP LITE Usb-A Port Blockers, Red, 10-Pack (U2BLOCK-A10-RD)
- ILC Replacement for Sportcat Bp180 Battery (BP180 BATTERY SPORTCAT)
- AXIOM MANUFACTURING Axiom 65-Watt Usb-C Power Adapter For Hp - 1He08Aa (1HE08AA-AX)
- ADD-ON Lenovo 4X20E50558 Comp 20V Power Adapter (4X20E50558-AA)
- LEVITON Leviton Mfg 000-3W101-00E 2 Pole 3 Wire Black Grounding Plug (000-3W101-00E)
- EATON Eaton 5S 1000Va Lcd Tower Lcd 120V (5S1000LCD)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- APEVIA Jupiter Series 80+ Bronze Certfied 600WÂ Power Supply (JUPITER600W)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- Altronix Computer Power Supplies