Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER - 12VDC, @ 750MA, CLASS 2 POWER, LIMITED OUTPUT
Mfr # AL100UL
Zoro # G0759255
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Height 8.5"
- Width 7.5"
- Output Voltage 13.9 V DC @ 750 mA
- Input Voltage 16.5 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL100UL
- Zoro # G0759255
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 3.5" |
Height | 8.5" |
Width | 7.5" |
Details
Output Voltage | 13.9 V DC @ 750 mA |
Input Voltage | 16.5 V AC |
Product Type | Proprietary Power Supply |
Description
The ALTRONIX brand POWER SUPPLY/CHARGER is a Class 2 power limited output with a depth of 3.5", height of 8.5", and width of 7.5". It has an output voltage of 13.9 V DC @ 750 mA and an input voltage of 16.5 V AC. This product type is a proprietary power supply.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNICEL ER34615 3.6V 19Ah Sz D Lithium Button Top Battery Sensors Detectors (ER34615/S)
- VTECH 2-Line Accessory Handset, 6.0, Black/Silver (VTEDS6101)
- EDGE MEMORY 4Gb (1X4Gb) Pc38500 Ecc Registered 240 P (PE221942)
- DURACELL Coppertop AA Alkaline Batteries 4 pk Carded (MN1500B4Z)
- UNIRISE USA Data Center Rated Power Cord C13-C14, 14Awg, 15Amp, 250V, Sjt Jacket, (PWCD-C13C14-15A-06F-BLK)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- LEVITON Leviton Mfg 000-3W101-00E 2 Pole 3 Wire Black Grounding Plug (000-3W101-00E)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- TECHNICAL PRO Technical Pro DB30 1U Rack Mount dB Display with 8 outlet power supply (DB30)
- SILVERSTONE Ti Strider Titanium Series 80 Plus Titanium 1500W Atx Power Supply (SI476476)
- CORSAIR RMe Ser RM750e PSU (CP-9020262-NA)
- Altronix Computer Power Supplies