Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER - 12VDC, 1.75 AMP, AC & BATTERY MONITOR,
Mfr # AL201UL
Zoro # G0765774
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5"
- Width 7.5"
- Depth 3.5"
- Product Type Proprietary Power Supply
- Input Voltage 24 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL201UL
- Zoro # G0765774
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 8.5" |
Width | 7.5" |
Depth | 3.5" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 24 V AC |
Output Voltage | 12 V DC @ 1.75 A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS New 605-130 Air Filter For Stihl Ms241, Ms251, Ms261, Ms271, Ms291, Ms311, Ms362 And Ms391 Chainsaws (605-130)
- MIDLAND BizTalk BA1 USB Programming Cable for BR200 (105BA1)
- NO SLIP BATHTUB Mount-It MI-2752 27 in. Dual Monitor Desk Stand Mount for LCD LED Computer Displays (MI-2752)
- MIGHTY MAX BATTERY 12V 75AH Internal Thread Battery for Permobil C500, C500RS, C500VS (ML75-12INT119)
- SOLAHD Power Supply 24V, 30W, 1.25A (SVL124100)
- LIND ELECTRONICS Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt (PA1555-968)
- PERLE SYSTEMS Quint-Ps/1Ac/24Dc/20/Co Power Supply (23208988)
- ADD-ON Addon Hp H6Y88Aa Compatible 45W 19.5V At 2.31A Laptop Power Adapter (H6Y88AA-AA)
- STARTECH.COM 10ft Standard Computer Power Cord - NEMA5-15P to C13 (PXT101_10)
- BLACK BOX Din Rail Power Supply 240 Watts, 48 Vd (SDR-240-48)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-BK10)
- Altronix Computer Power Supplies