Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER 12/24VDC, W/CABINET 12VDC@10AMP, 15.5"X12"X4.5"
Mfr # SMP10C12X
Zoro # G0772126
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 12 V DC @ 10 A
- Height 13.5"
- Product Type Proprietary Power Supply
- Input Voltage 110 V AC
- Input Current 1.45 A @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP10C12X
- Zoro # G0772126
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 13.5" |
Depth | 3.3" |
Width | 13" |
Details
Output Voltage | 12 V DC @ 10 A |
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Input Current | 1.45 A @ 110V |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOGEAR Bluetooth USB 4.0 Micro Adptr (GBU521)
- MIGHTY MAX BATTERY YTX12-BS 12V 10AH Battery for Suzuki VZ800 Boulevard M50 2005-2008 (YTX12-BS177)
- MIGHTY MAX BATTERY 12V 10AH Battery Replaces Exide Powerware 5115 FX2002 Plus 6 - 5 Pack (ML10-12MP5634128252)
- LEGRAND Network Hubs, FP SII STD 2.75X4.5X.5 (40300158)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- PERLE SYSTEMS Quint4-Ps/1Ac/24Dc/2.5/Sc Power Supply (29045988)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- BATTERY TECHNOLOGY Replacement Power Adapter For Apple Macbook Air Mb133Ll/A Replaces (A1345-BTI)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-MPS3ATX40 Micro PS3 400W replacement (AP-MPS3ATX40)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- BLACK BOX Din Rail Power Supply 40W, 24Vdc (MDR-40-24)
- Altronix Computer Power Supplies