Shop All Computer Power Supplies
Altronix
POWER SUPPLY/CHARGER 12/24VDC, AT 4 AMP SUPERVISED, BOARD ONLY
Mfr # SMP5PM
Zoro # G0767524
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 7"
- Product Type Proprietary Power Supply
- Height 1.1"
- Width 4.1"
- Compatibility Access Control, Security and CCTV System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # SMP5PM
- Zoro # G0767524
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 7" |
Height | 1.1" |
Width | 4.1" |
Details
Product Type | Proprietary Power Supply |
Compatibility | Access Control, Security and CCTV System |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK BOX Hd15 Gender Changer, Emi/Rfi Shielded, F (FA454-R2)
- VITEK Camera, Covert PIR Pinhole, Fixed Lens (VTC-PIRC4)
- DANTONA Battery 4.8 Volt Nickel Cadmium Dantona Emergency Lighting Battery (CUSTOM-63)
- EDGE MEMORY 512Mb Edge Secure Digital Card (Sd) (PE189419)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- LEGRAND Plug-In Charger, 6.0" H x 3.9" W x 2.3" D (WSPC320CBK)
- STREAMLIGHT ProTac HPL USB 120V AC/12V DC, includes holster - Clam - Black (88078)
- BLACK BOX 5V Locking Replacement Power Supply, 4 A (VX-L5V4A-PS)
- Altronix Computer Power Supplies