Shop All Computer Power Supplies
Altronix
POWER SUPPLY W/CABINET, SMP-7PM W/CABINET, CAM LOCK/ TRANS
Mfr # SMP7PMCTX
Zoro # G0770577
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.3"
- Height 13.5"
- Width 13"
- Input Current 1.45 A @ 110V
- Product Type Proprietary Power Supply
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SMP7PMCTX
- Zoro # G0770577
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 3.3" |
Height | 13.5" |
Width | 13" |
Details
Input Current | 1.45 A @ 110V |
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE USB 2.0 Cable, Hi-Speed Extension, M/F, 6ft (U024-006)
- ILC Replacement for HBC Ba225030 (BA225030 HBC)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replacement for Sentry Lite PM640 - 10 Pack (ML4-6MP1082512429443)
- PHILIPS Voice Tracer DVT1160 Audio Recorder, 8 GB, Gray (DVT1160)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- BATTERY TECHNOLOGY Replacement Ac Power Adapter For Hp Spectre 13 Pro Spectre X2 Pro Hp (H6Y88UT#ABA-BTI)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCWH10)
- CORSAIR RMe Ser RM750e PSU (CP-9020262-NA)
- EVGA CORPORATION EVGA 220-GT-0850-Y1 220-Gt-0850-Y1 Supernova 850 GT 850W 80 Plus Gold Fully Modular Power Supply Unit with FDB Fan (220-GT-0850-Y1)
- WELTRON 6 Outlet Power Strip 525 6 Ft Cord Black (WSP-600PLF-6BK)
- Altronix Computer Power Supplies