Shop All Computer Power Supplies
Altronix
POWER SUPPLY UL LISTED, 12/24VDC@1.75AMP W/, LATCHING FIRE RELAY
Mfr # AL175UL
Zoro # G0768242
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Height 8.5"
- Product Type Proprietary Power Supply
- Width 7.5"
- Input Current 600 mA @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL175UL
- Zoro # G0768242
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 3.5" |
Height | 8.5" |
Width | 7.5" |
Details
Product Type | Proprietary Power Supply |
Input Current | 600 mA @ 110V |
Input Voltage | 110 V AC |
Compatibility | Access Control System, Signal Equipment |
Description
The ALTRONIX brand POWER SUPPLY UL LISTED,12/24VDC@1.75AMP W/,LATCHING FIRE RELAY has a depth of 3.5", a height of 8.5", a width of 7.5", an input current of 600 mA @ 110V, and an input voltage of 110 V AC. It is a proprietary power supply.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURACELL DURA 15V 377 Battery (17709)
- TP-LINK Dual Band Gigabit Wi-Fi 6 Router, 5 Ports, Dual-Band 2.4 GHz/5 GHz (ARCHER AX3000)
- LOGITECH Gamepad F310, 940000110 (940-000110)
- MONOPRICE Coaxial Cable, RG-6, 3 ft., Black (3030)
- QNAP 500W Power Supply Unit (SP-B01-500W-S-PSU)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- JAR SYSTEMS 16 User Flex Share Charging Station (CSE-1615)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- TOTAL MICRO TECHNOLOGIES This High Quality Total Micro 65W Usb-C Ac Adapter Meets Or Exceeds (4X20M26268-TM)
- ATHENA COMPUTER POWER CORP Athena Computer Power AP-AT30 300W AT Power Supply (AP-AT30)
- Altronix Computer Power Supplies