Shop All Computer Power Supplies
Altronix
POWER SUPPLY UL LISTED, 12/24VDC@1.75AMP W/, LARGE CAB/CAM LOCK
Mfr # AL175ULX
Zoro # G0768093
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13"
- Input Voltage 110 V AC
- Depth 3.3"
- Height 13.5"
- Input Current 600 mA @ 110V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL175ULX
- Zoro # G0768093
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 13" |
Depth | 3.3" |
Height | 13.5" |
Details
Input Voltage | 110 V AC |
Input Current | 600 mA @ 110V |
Product Type | Proprietary Power Supply |
Compatibility | Access Control System, Signal Equipment, Fire Alarm Control Panel |
Description
The ALTRONIX brand POWER SUPPLY UL LISTED,12/24VDC@1.75AMP W/,LARGE CAB/CAM LOCK has a width of 13", a depth of 3.3", and a height of 13.5". It has an input voltage of 110 V AC and an input current of 600 mA @ 110V. The product type is a proprietary power supply.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Mitsubishi Wd-82740 Lamp & Housing (WD-82740 LAMP & HOUSING MITSUBISHI)
- ULTRALAST Battery 1.5 Volt Alkaline Ultralast 100 Pack AAA Alkaline Battery (ULA100AAAB)
- SYNOLOGY Wrx560 - Wireless Router - 802.11A/B/G/N/Ac/Ax - Desktop (SYN-WRX560)
- DEFENSEGUARD Dummy Dome Camera With Led Dm-330F (DE2660977)
- EREPLACEMENTS Ereplacements AC-0106 3 Prong Power Plug Desktops (AC-0106)
- SONIC BOOM 1U Rack Mount dB Display with 8 outlet power supply (SO132825)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- ANTAIRA 960W Single Output Industrial DIN RAIL with PFC Function (SDR-960-48)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- AXIOM MANUFACTURING Axiom 65-Watt Ac Adapter For Microsoft Surface - Q4Q-00001, 1706 (Q4Q-00001-AX)
- ROCK PAINT & HANDY ART Rock Paint & Handy Art RPC214722 1 gal Little Masters Washable Tempera Paint; Pink (RPC214722)
- Altronix Computer Power Supplies