Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply Panic Device Controller
Mfr # STRIKEIT2
Zoro # G6130783
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Voltage Output 24V DC
- Input Voltage 115V AC
- Type Panic Device Controller
- Batteries Required No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # STRIKEIT2
- Zoro # G6130783
- UPC # 782239942633
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.5 in |
Enclosure Width (In.) | 7.5 in |
Enclosure Height (In.) | 8.5 in |
Details
Sub-Category | Power Supply/Charger |
Item | Power Supply Panic Device Controller 1 Door |
Voltage Output | 24V DC |
Input Voltage | 115V AC |
Type | Panic Device Controller |
Batteries Required | No |
Finish | Gray |
Output Current (Amps) | 16A Inrush 1A Continuous |
Input Frequency (Hz) | 60 |
Number of Outputs | 24V DC |
Standards | CSFM, CUL, UL294 |
Material | Steel |
Description
Power Supply Panic Device Controller 1 Door, Type Panic Device Controller, Material Steel, Finish Gray, Enclosure Depth 3.50 In, Enclosure Width 7.50 In, Enclosure Height 8.50 In, Input Voltage 115VAC, Voltage OUTPut 24VDC, OUTPut Current 16A Inrush 1A Continuous Amps, Input Frequency 60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCARRH154916)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Bright Chrome (DSF600U26)
- TRIMCO Kick Plate to Protect the Door (34x34.630)
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- ALTRONIX Midspan Power Injector (NetWay1)
- ALTRONIX Power Supply 4PTC 24Vac @ 4A (ALTV244CB)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV4D)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624E)
- ALTRONIX Power Supply/Charger Board (SMP7PM)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724A)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1.75A (AL175ULB)
- Altronix Electromagnetic Locking Systems