Shop All Computer Power Supplies
Altronix
POWER SUPPLY NAC POWER EXTND, UL LISTED FIRE, 12VDC@10 AMP
Mfr # AL1002ULADA
Zoro # G0758248
Free Shipping & Returns
$535.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Current 5 A @ 110V
- Height 15.5"
- Input Voltage 110 V AC
- Output Voltage 24 V DC @ 10 A
- Depth 4.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL1002ULADA
- Zoro # G0758248
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 15.5" |
Depth | 4.5" |
Width | 12.2" |
Details
Input Current | 5 A @ 110V |
Input Voltage | 110 V AC |
Output Voltage | 24 V DC @ 10 A |
Product Type | Proprietary Power Supply |
Compatibility | Fire Alarm Control Panel |
Description
The ALTRONIX POWER SUPPLY NAC POWER EXTND,UL LISTED FIRE,12VDC@10 AMP is a proprietary power supply with an input current of 5 A @ 110V, an input voltage of 110 V AC, and an output voltage of 24 V DC @ 10 A. It has a height of 15.5", a depth of 4.5", and a width of 12.2".
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE HDMI Cable, High Speed, Black, 12ft., 28AWG (4959)
- COBRA Cobra CA73FMB Replacement Microphone CB Handheld for Cobra 200 GTL DX (CA73FMB)
- DURACELL Battery, Size 245, Lithium, 6V (DL245)
- ICC ICC 2500RD ICHC425FCR 25 Foot Red Hand Cord (2500RD)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CBK)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- EREPLACEMENTS Ereplacements AC0655517E 65 Watt AC Adapter (AC0655517E)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- EREPLACEMENTS Ereplacements 90 Watt AC Adapter (AC0907755E)
- BLACK BOX Power Adapter, 100 240 Vac To 12 Vdc, Fl (PS012)
- Altronix Computer Power Supplies