Shop All Computer Power Supplies
Altronix
POWER SUPPLY-CHARGER, 24, FUSED DIST BRD
Mfr # AL1024ULXPD8
Zoro # G0762922
Free Shipping & Returns
$411.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.5"
- Product Type Proprietary Power Supply
- Depth 4.5"
- Width 12.2"
- Input Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL1024ULXPD8
- Zoro # G0762922
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 15.5" |
Depth | 4.5" |
Width | 12.2" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Output Voltage | 24 V DC @ 10 A |
Input Current | 4.4 A @ 110V |
Compatibility | Access Control Systems, Fire Protective Signaling Systems |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNPAK Medium-Duty 66" Photo/Video Tripod and Adapters (620-663LX)
- STEREN Light Almond Blank Keystone Insert (310-420LA)
- VENTEV Wireless Battery Charge Stand 10W 10,000 mAh, Black (WLSBATTSTNDVNV)
- TRIPP LITE HDMI Cable, Ultra HD, Flat, 4Kx2K, M/M, 10ft (P568-010-FL)
- ADD-ON Addon Hp H6Y88Aa Compatible 45W 19.5V At 2.31A Laptop Power Adapter (H6Y88AA-AA)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- ADD-ON Addon Hp 710412-001 Compatible 90W 19V At 4.7A Laptop Power Adapter (710412-001-AA)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCNI10)
- Altronix Computer Power Supplies