Shop All Computer Power Supplies
Altronix
POWER SUPPLY / CHARGER, 12VDC OR 24VDC. 8PTC PROTECTED, OUTPUTS
Mfr # AL600ULACMCB
Zoro # G0761818
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Proprietary Power Supply
- Height 15.5"
- Depth 4.5"
- Width 12.2"
- Input Voltage 110 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL600ULACMCB
- Zoro # G0761818
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Height | 15.5" |
Depth | 4.5" |
Width | 12.2" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 110 V AC |
Input Current | 1.9 A @ 110V |
Compatibility | Signal Equipments Access Control Devices: Mag Locks, Electric Strikes, Magnetic Door Holders |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEBOOST Drive Reach Vehicle Cell Signal Booster Kit w/ Antenna (470154)
- ICOM Antenna, 160-174MHz, 1/2" L (FASC29V)
- MIGHTY MAX BATTERY 12V 7Ah Agm Sla Rechargable Vrla Battery - 10 Pack (ML7-12MP103672)
- ILC Replacement for Duracell Sla12-8f2 Battery (SLA12-8F2 BATTERY DURACELL)
- MURR ELEKTRONIK EMPARRO67 POWER SUPPLY 1-PHASE, IN: 100-240VAC OUT: 24VDC/8A, PROTECTION CLASS IP67 (9000-11112-2062020)
- SEASONIC Seasonic SSP-300SFB 300 watt 80 Plus Bronze SFX 12 V Power Supply with Active PFCF3 (SSP-300SFB)
- SOLAHD Power Supply 24V, 240W, 10A (SVL1024100)
- MURR ELEKTRONIK MST 1-PHASE CONTROL AND ISOLATION TRANSFORMER, P: 500VA IN: 208..550VAC OUT: 2x115VAC (86148)
- PERLE SYSTEMS Uno-Ps/2Ac/24Dc/90W/C2Lps Power Supply (29043718)
- LEGRAND Plug-In Charger, 5.1" H x 3.9" W x 2.3" D (WSPC220CWH)
- SOLAHD Din Rail Power Supply, 6 A, 30 W (SVL65100)
- Altronix Computer Power Supplies