Shop All Computer Power Supplies
Altronix
POWER SUPPLY / CHARGER- 12VDC, 4 AMP OR 24VDC 3 AMP BOARD
Mfr # AL400ULXB2
Zoro # G0763744
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Type Proprietary Power Supply
- Depth 7.1"
- Height 1.4"
- Width 4.5"
- Input Voltage 120 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL400ULXB2
- Zoro # G0763744
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 7.1" |
Height | 1.4" |
Width | 4.5" |
Details
Product Type | Proprietary Power Supply |
Input Voltage | 120 V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PKCELL PK Cell RTUAA600-4B 1.2V Precharged Low Self Discharge Rechargeable AA Battery with 600 mAh; Pack of 4 (RTUAA600-4B)
- MONOPRICE Displayport 1.2 Cable, 25 ft. (13363)
- INVID TECH NVR, 2 TB, 8 IP Camera Inputs, 14-31/32" W (VN1A-8X8/2TB)
- SONIC BOOM T-PRO USB Headset with Noise-Cancelling Microphone Custom-Made for School Testing (SO896872)
- INTELED LED Intelatrax Power Cord with Plug in White (786PWC-WHT)
- EVGA 500W 80Plus PSU, 100W10500KR (100-W1-0500-KR)
- LIND ELECTRONICS Lind Electronics - Lind PA1555-968 - Power adapter external - 80 Watt (PA1555-968)
- APEVIA 450W ATX12V Power Supply (ATX-VS450W)
- MURR ELEKTRONIK ECO-RAIL-2 POWER SUPPLY 1-PHASE, IN: 90 .. 132 VAC / 173 €¦ 264 VAC OUT: 24V/10ADC (85135)
- PREFERRED NATION Preferred Nation P8267.GREY Priceton Power Bank Folio; Grey (P8267.GREY)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- Altronix Computer Power Supplies