Shop All Computer Power Supplies
Altronix
POWER SUPPLY / CHARGER- 12/24V, DC AT 1 AMP WITH LATCHING/NON
Mfr # AL125UL
Zoro # G0761888
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 110 V AC
- Width 7.5"
- Product Type Proprietary Power Supply
- Input Current 600 mA @ 110V
- Depth 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL125UL
- Zoro # G0761888
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Width | 7.5" |
Depth | 3.5" |
Height | 8.5" |
Details
Input Voltage | 110 V AC |
Product Type | Proprietary Power Supply |
Input Current | 600 mA @ 110V |
Description
The ALTRONIX brand POWER SUPPLY / CHARGER- 12/24V,DC AT 1 AMP WITH LATCHING/NON has an input voltage of 110 V AC, a width of 7.5", a product type of Proprietary Power Supply, an input current of 600 mA @ 110V, a depth of 3.5", and a height of 8.5".
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMIER PRODUCTS AAA Platinum Alkaline Battery 4PK (P-AAA4-12/48)
- ALURATEK Bltooth Wireless Stereo Headphones (ABH04FB)
- ENERGIZER Max D Alkaline Battery, 4 PK (E95BP-4)
- BATTERY CLERK AJC® Battery Center BC-1270 12V 7Ah Sealed Lead Acid Battery (BATTERY CENTER-BC-1270)
- LEGRAND Plug-In Charger, 2.0" H x 2.0" W x 3.3" D (RFPCUAUC-BK10)
- VON DUPRIN 4A 16A Inrush Power Supply, RFK Option, W/ Retrofit Kit for PS873 (PS914RFK)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/30W Power Supply (29029918)
- LEGRAND Plug-In Charger, 2.5" H x 7.1" W x 2.1" D (RDSZCNI10)
- JAR SYSTEMS 16 User Flex Share Charging Station (CSE-1615)
- PERLE SYSTEMS Step-Ps/1Ac/24Dc/1.75 Power Supply (28686488)
- EREPLACEMENTS Ereplacements 90 Watt AC Adapter (AC0907755E)
- Altronix Computer Power Supplies