Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply, CCTV DC, Wall Mount
Mfr # SAV18D
Zoro # G7631172
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Enclosure Depth (In.) 3.5 in
- Input Voltage 115/230V AC
- Type CCTV DC, Wall Mount
- Output Current (Amps) 12V DC @ 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SAV18D
- Zoro # G7631172
- UPC # 782239945290
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.5 in |
Enclosure Height (In.) | 8.5 in |
Enclosure Width (In.) | 7.5 in |
Depth | 3.5" |
Width | 7.5" |
Height | 8.5" |
Overall Width | 7 1/2 in |
Overall Length | 3 1/2 in |
Overall Height | 8 1/2 in |
Enclosure Height | 8 1/2 in |
Enclosure Depth | 3 1/2 in |
Enclosure Width | 7 1/2 in |
Description
Power Supply, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.50, Enclosure Width (In.) 7.5, Enclosure Height (In.) 8.5, Batteries Required No, Number of Outputs 18, Input Voltage 115VAC/230VAC, Voltage Output 12VDC, Output Current (Amps) 12VDC @ 6A, Input Frequency (Hz) 50/60, Standards UL 2044 Commercial CCTV, CUL, CE, Includes 3 Wire Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Premium Black Splitface Ledger Panel 6 In. X 24 In. Natural Slate Wall Tile, 8PK (ZOR-PNL-0077)
- SCHLAGE Matte Black Dummy Lever Lockset, Broadway/Greenwich (F170 BRW 622 GRW)
- BLUM 110 Degree Soft-closing Screw On Overlay Onyx Black Hinge (71B3550)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- ALTRONIX Power Supply 12/24VDC @ 2.5A 115/230 (AL300ULXD)
- ALTRONIX Power Supply 16 Fuse 24Vac @ 8A (ALTV2416)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 40V (TP2440)
- ALTRONIX Lead Acid Battery- 12VDC/4Ah (BT124)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- ALTRONIX Power Supply 12VDC (AL100UL)
- Altronix Electromagnetic Lock Power Supplies