Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply, CCTV DC, 12VDC/5A
Mfr # SAV9D
Zoro # G7493796
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Batteries Required Batteries Not Required
- Includes 3-Wire Line Cord
- Voltage Output 12V DC
- Enclosure Height (In.) 8.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SAV9D
- Zoro # G7493796
- UPC # 782239945283
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Height (In.) | 8.5 in |
Enclosure Depth (In.) | 3.5 in |
Enclosure Width (In.) | 7.5 in |
Width | 7.5" |
Height | 8.5" |
Depth | 3.5" |
Overall Length | 3 1/2 in |
Overall Width | 7 1/2 in |
Overall Height | 8 1/2 in |
Enclosure Width | 7 1/2 in |
Enclosure Height | 8 1/2 in |
Enclosure Depth | 3 1/2 in |
Description
Power Supply, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.50, Enclosure Width (In.) 7.5, Enclosure Height (In.) 8.5, Batteries Required No, Number of Outputs 9, Input Voltage 115VAC/230VAC, Voltage Output 12VDC, Output Current (Amps) 12VDC @ 5A, Input Frequency (Hz) 50/60, Standards UL 2044 Commercial CCTV, CUL, CE, Includes 3 Wire Line Cord
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW Grade 2 Privacy Cylindrical Lock, Broadway Lever, Non-Keyed, Satin Chrome Finish, Non-handed (RL02-BRR-26D)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7470160195)
- STORCH PRODUCTS Round Base Magnet, Neodymium, 2.5 lb. Pull (253-08-NB)
- MIDWEST FASTENER 2" Ceramic Round Base Magnet 2PK (32691)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (AL600ULXB)
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- ALTRONIX Timer- Annual Event 1Ch 365 Day/24 Hr. (PT724AE)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULPD8)
- ALTRONIX Power Supply 24VDC @ 10A Supervised (SMP10PMC24X)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7)
- SECURITRON Power Supply, Power Dist. Board, 50/60 Hz (AQD6B)
- Altronix Electromagnetic Lock Power Supplies