Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply, CCTV DC, 12VDC/11A
Mfr # SAV182D
Zoro # G7610522
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Enclosure Depth (In.) 3.25 in
- Finish Gray
- Enclosure Width (In.) 13 in
- Standards cUL Listed, RoHS Compliant, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # SAV182D
- Zoro # G7610522
- UPC # 782239945429
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.25 in |
Enclosure Width (In.) | 13 in |
Enclosure Height (In.) | 13.5 in |
Width | 13" |
Height | 13.5" |
Depth | 3.3" |
Overall Length | 3 1/4 in |
Overall Width | 13 in |
Overall Height | 13 1/2 in |
Enclosure Width | 13 in |
Enclosure Height | 13 1/2 in |
Enclosure Depth | 3 1/4 in |
Description
Power Supply, Type CCTV DC, Wall Mount, Material Steel, Finish Grey, Enclosure Depth (In.) 3.25, Enclosure Width (In.) 13, Enclosure Height (In.) 13.5, Batteries Required No, Number of Outputs 18, Input Voltage 115VAC/230VAC, Voltage Output 12VDC, Output Current (Amps) 12VDC @ 11A, Input Frequency (Hz) 50/60, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Cam Lock, 3 Wire Line Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrous Disc, 1/2 Dia, Stl w/Adhesive, Pk10 (10E739)
- SPEC Compression Spring Metric, PK10 (D11500)
- LCN Aluminum Shoe 4040XP62PA (4040XP62PAAL)
- AMEROCK Everyday Heritage 1-3/1630 mm Diameter Satin Nickel Cabinet Knob (BP1910G10)
- ALTRONIX Power Conversion Module (VR1T)
- ALTRONIX Power Supply 16 Fuse 12VDC Or 24VDC @ 6A (AL600ULXPD16)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- ALTRONIX Power Supply/Charger Board (SMP7PM)
- ALTRONIX Power Supply Board, 12VDC @ 10A (AL1012ULXB)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- SECURITRON Power Supply, 6A, Steel, Beige (AQD-6)
- Altronix Electromagnetic Lock Power Supplies