Shop All Computer Power Supplies
Altronix
POWER SUPPLY BOARD ONLY, 6/12VDC AT 1.2 AMP NO TRANS, 24VDC AT 750MA
Mfr # AL624
Zoro # G0770236
Sold in multiples of 5 for $95.95
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3.5"
- Width 7.5"
- Product Type Proprietary Power Supply
- Height 8.5"
- Compatibility Access Control Devices, Security Devices, CCTV Systems
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL624
- Zoro # G0770236
- Country of Origin Unknown
- Category Computer Power Supplies
Dimensions
Depth | 3.5" |
Width | 7.5" |
Height | 8.5" |
Details
Product Type | Proprietary Power Supply |
Compatibility | Access Control Devices, Security Devices, CCTV Systems |
Description
The ALTRONIX brand POWER SUPPLY BOARD ONLY has a depth of 3.5", a width of 7.5", and a height of 8.5". It is a proprietary power supply with 6/12VDC at 1.2 Amp and 24VDC at 750mA.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ultra Slim Certified Premium High Speed HDMI Cable_ 4K@60Hz_ HDR_ 18Gb (24187)
- MINOLTA MND20 16x Digital Zoom 44 MP/2.7K Quad HD Digital Camera Silver (MND20-S)
- UNIVIEW 8MP Starlight WDR Vari-Focal Lens IR Bullet Network Camera (IPC2328SB-DZK-I0)
- BSC PREFERRED Duracell DURA12-7F2 12V 7Ah Sealed Lead Acid Replacement Battery (AJC-D7S-F2-V-0-191168)
- ROCSTOR Rocbolt Laptop Lock Security Cable w/ (Y10C133-B1)
- LEGRAND Plug-In Charger, 3.0" H x 3.0" W x 2.0" D (RFPCRUAUC-NI10)
- BLACK BOX Din Rail Power Supply 40W, 12Vdc (MDR-40-12)
- ALARM CONTROLS 24 Volt 1.5 Amp. Plug-In Filtered Regulated DC Power Supply (PSP-24)
- LEGRAND Plug-In Charger, 2.5" H x 5.8" W x 2.1" D (RDZCBK10)
- SILVERSTONE Silverstone TX300 300 watt Fixed Cable TFX Power Supply 80 Plus Bronze TX300 (TX300)
- PERLE SYSTEMS Step-Ps/277Ac/24Dc/3.5 Power Supply (29049458)
- Altronix Computer Power Supplies