Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8PTC 6-15VDC @ 4A
Mfr # ALTV615DC8ULCB
Zoro # G6890274
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply: Wall Mount
- Batteries Required Batteries Not Required
- Number of Outputs 6-15V DC
- Standards cUL Listed, RoHS Compliant, UL Listed
- Output Current (Amps) 4A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # ALTV615DC8ULCB
- Zoro # G6890274
- UPC # 782239940400
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Depth (In.) | 3.25 in |
Enclosure Width (In.) | 13 in |
Enclosure Height (In.) | 13.5 in |
Width | 13" |
Depth | 3.3" |
Height | 13.5" |
Overall Length | 3 1/4 in |
Overall Height | 13 1/2 in |
Overall Width | 13 in |
Enclosure Depth | 3 1/4 in |
Enclosure Height | 13 1/2 in |
Enclosure Width | 13 in |
Description
Power Supply 8Ptc 6-15Vdc @ 4A, Type CCTV DC, Wall Mount, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 6-15VDC, OUTPut Current 4A Amps, Input Frequency 60 Hz, Standards UL 2044 Commercial CCTV, CUL, CE, Includes Battery Leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 220, Viton, 0.13 In., PK25 (U38871.012.0137)
- APOLLO TILE Arte 0.47 in. x 7.87 in. Matte White Ceramic Pencil Tile Trims 0.3 sq. ft./case, 10PK (RID88WHTPENM)
- BEST Key Blank, BEST Lock, Standard, E Keyway (1A1E1KS208KS800)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608A-96)
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- ALTRONIX Power Supply 6/12/24 VDC @ 1.2A (AL624)
- ALTRONIX Power Supply, CCTV DC, 12VDC/5A (SAV9D)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX Lead Acid Battery- 12VDC/4Ah (BT124)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULPD8)
- ALTRONIX Power Supply, CCTV DC, Wall Mount (SAV18D)
- Altronix Electromagnetic Lock Power Supplies