Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8PTC 12VDC Or 24VDC @ 6A
Mfr # AL600ULACMCB
Zoro # G6576622
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Material Steel
- Number of Outputs 12V DC or 24V DC
- Finish Gray
- Output Current (Amps) 6A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Altronix
- MFR # AL600ULACMCB
- Zoro # G6576622
- UPC # 782239934096
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 12 in |
Enclosure Height (In.) | 15.5 in |
Enclosure Depth (In.) | 4.5 in |
Width | 12.2" |
Height | 15.5" |
Depth | 4.5" |
Overall Width | 12 1/4 in |
Enclosure Height | 15 1/2 in |
Overall Length | 4 1/2 in |
Enclosure Depth | 4 1/2 in |
Overall Height | 15 1/2 in |
Enclosure Width | 12 1/4 in |
Description
Power Supply 8Ptc 12Vdc Or 24Vdc @ 6A, Type Access Power Controller, Material Steel, Finish Gray, Enclosure Depth 4.50 In, Enclosure Width 12.00 In, Enclosure Height 15.5 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 6A Amps, Input Frequency 60 Hz, Standards UL294, CSFM , MEA, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Gas Spring, Standard, Black Oxide, 202 lb. (R19-038-YE)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, BUNA (A80MPU-400)
- MAG-MATE Cup Magnet with Bolt, 200 lb. Pull (MX2508RB)
- DELTANA Roller Catch, Heavy Duty Antique Brass (RCA430U5)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 50V (TP2450)
- ALTRONIX Power Supply /Fire 24VDC @ 10A (AL1024ULXR)
- ALTRONIX Power Supply 8 Fuse 24VDC @ 10A (AL1024ULACM)
- ALTRONIX Power Conversion Module (VR1)
- ALTRONIX Power Supply 2Out 12Dc Or 24Dc @ 1A (AL125ULE)
- ALTRONIX Power Supply 8 Fuse 12VDC Or 24VDC @ 6A (AL600ULACM)
- VON DUPRIN Power Supply Relay, 4-Door Control (900-4R)
- Altronix Electromagnetic Locking Systems