Shop All Electromagnetic Lock Power Supplies
Altronix
Power Supply 8PTC 12Dc/3.5A Or 24Dc/3A
Mfr # AL400ULPD8CB
Zoro # G6563155
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Power Supply/Charger
- Finish Gray
- Enclosure Width (In.) 13 in
- Material Steel
- Input Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # AL400ULPD8CB
- Zoro # G6563155
- UPC # 782239937080
- Country of Origin United States
- Category Electromagnetic Lock Power Supplies
Dimensions
Enclosure Width (In.) | 13 in |
Enclosure Height (In.) | 13.5 in |
Enclosure Depth (In.) | 3.25 in |
Overall Length | 3 1/4 in |
Overall Width | 13 in |
Overall Height | 13 1/2 in |
Enclosure Depth | 3 1/4 in |
Enclosure Height | 13 1/2 in |
Enclosure Width | 13 in |
Description
Power Supply 8Ptc 12Dc/3.5A Or 24Dc/3A, Type Multi-OUTPut Power Supply/Charger, Material Steel, Finish Gray, Enclosure Depth 3.25 In, Enclosure Width 13.00 In, Enclosure Height 13.50 In, Input Voltage 115VAC, Voltage OUTPut 12VDC or 24VDC, OUTPut Current 12VDC @ 4A or 24VDC @ 3A Amps, Input Frequency 60 Hz, Standards UL294, UL603, UL1069, UL1481, CUL, Includes Battery leads, Cam Lock
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Aluminum/Nylon Multicolored Key Ring Carabiner, 5PK (711086)
- HANGMAN Furniture Tipover Prevention Anti-Tip Kit for Dressers, Curios, Cabinets - Rated 400 lbs in Stud (TK400L)
- FROST KING Doorsweep W/Insert Satnkl 36In (A62/36SN)
- GLOBAL DOOR CONTROLS Flush Bolt 10 in. Rod, 1/8 in. Offset in Aluminum (TH1100-FB1-AL)
- ALTRONIX Power Supply, 12VDC @ 4A or 24VDC @ 3A (AL400ULXB2)
- ALTRONIX Plug-in Transformer, 115V In, 24V Out, 20V (TP2420)
- ALTRONIX Linear Power Supply/Charger (LPS3)
- ALTRONIX Power Supply, 16 PTC, 16 Amp (VertiLine63TD)
- ALTRONIX Power Supply 4 Fuse 24Vac @ 4A (ALTV244)
- ALTRONIX Power Supply 5PTC 12VDC Or 24VDC @ 6A (AL600ULM)
- VON DUPRIN Power Supply, 2-Zone Control, (3) Outputs (PS914-2RS)
- Altronix Electromagnetic Lock Power Supplies