Shop All Closed Circuit TV System Accessories
Altronix
Power Supply, 8 PTC Protected Outputs
Mfr # WAYPOINT30A8DU
Zoro # G5565528
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Output Voltage 24V AC @ 12.5A, 28V AC @ 10A
- Material Fiberglass/Polyester
- Input Voltage 115V AC @ 3A, 30V AC @ 1.5A
- Overall Height 13 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Altronix
- MFR # WAYPOINT30A8DU
- Zoro # G5565528
- UPC # 782239953486
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Dimensions
Overall Height | 13 3/8 in |
Width | 5 19/32 in |
Depth | 5 19/32 in |
Height | 13 5/16 in |
Length | 11 5/16 in |
Overall Depth | 5 5/8 in |
Overall Width | 5 5/8 in |
Details
Item | Power supply |
Color | Gray |
Output Voltage | 24V AC @ 12.5A, 28V AC @ 10A |
Material | Fiberglass/Polyester |
Input Voltage | 115V AC @ 3A, 30V AC @ 1.5A |
VA Rating | 345 |
Standards | CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22 |
Characteristics | (8) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators |
Includes | Integral Flanges, Lockable Stainless Steel Latches |
For Use With | Heaters, Surveillance Cameras, Video Accessories |
Body Material | Fiberglass/Polyester |
Features | (8) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators |
Description
Power Supply, Overall Height 13 3/8 in, Overall Width 5 5/8 in, Overall Depth 5 5/8 in, VA Rating 345, For Use With Heaters, Surveillance Cameras, Video Accessories, Color Gray, Features (8) PTC Protected Outputs, Allows Wall/Pole Mounting, Corrosion Resistant, Does Not Contain Halogens, Illuminated Master Power Switch, Individual Power Output LED Indicators, Includes Integral Flanges, Lockable Stainless Steel Latches, Standards CE, IP66-11 Rated, NEMA 4/4X, UL60950-1, UL60950-22
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 9AH SLA Replacement Battery for HR-1234W-F2 (ML9-121010)
- SIEMENS Industrial Ethernet FC TP Standard cable (6XV18402AH10)
- MIGHTY MAX BATTERY YTX20L-BS Battery Replacement for EverStart ES20LBS Powersport (YTX20L-BS349)
- EXELL BATTERY A165 Alkaline 7.5V Battery EN165A, PC165A, TR165A (A165)
- ALTRONIX PoE Transceiver, 2-1/2" D x 2-1/2" W, Blk (EBRIDGE1PCTX)
- ALTRONIX Power Supply, 115VAC@2A/230VAC@1A Input V (WAYPOINT17A4U)
- ALTRONIX PoE Extender, 3-1/2" W, 24/56VDC Input V (EBRIDGE1PCRX)
- ALTRONIX IP Over Coax Tranceiver (EBRIDGE1CT)
- ALTRONIX PoE Injector, Black, 115/230VAC Input V (NETWAY1D)
- ALTRONIX Power Supply, 24VAC/DC @ 1.5A Input V, Blk (VB6)
- LTS Power Converter, Blk, Alum (DV-AT12015-D01)
- Altronix Closed Circuit TV Systems & Accessories